Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge H

Item.#
02450174
Mfr.#
H
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Gauge Head Parallelism (microm)
5
Gauge Head Diameter (phi mm)
10
Measuring Force (N)
Below 1.8
Measuring Range (mm)
0 - 10
Pricision (micrometer)
20
Measurement Depth (mm)
120
Scale Interval (mm)
0.01
Specification
Gauge head anvil made of ceramic. Gauge head anvilphi10 flat.