Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Caliper Gauge
  • Dial Caliper Gauge
  • Dial Caliper Gauge
  • Dial Caliper Gauge

Dial Caliper Gauge IM-881

Item.#
02450192
Mfr.#
IM-881
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0859
(Indication Error) Single Rotation (microm)
+/-20
Measuring Force (N)
3.0 or less
TRUSCO Part Number
272-0574
Inlet Diameter (mm)
24 to 45.4
Flute Width (mm)
(Min)2.5
Weight (g)
185
Back Cover Specification
Flat back cover
Indicated Range (mm)
2
Scale Interval (mm)
0.01
Accessories
ZS-408 to 412 (gauge head replacement)
Measurement Depth (mm)
(Max)70
Measuring Range (mm)
30 to 62
Others
- Set the standard dimensions such as micrometer or ring gauge the distance measurement between the child facing the outside - how to use. It is measured by inserting a measurement part to bore to be measured after in accordance with the zero point of the