Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series

Lever Type Dial Indicator Pc, Change Lever Type Pc Series PC-1B

4.17 (6)
Item.#
02450226
Mfr.#
PC-1B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
Flat back cover
Measuring Force (N)
0.4 or less
Specification
Switching lever type
Scale Specification
0-40-0
Measuring Range (mm)
0 - 0.8
Return Error (microm)
3
Scale Interval (mm)
0.01
Accuracy in Entire Advance Range (microm)
8
Dimensions L (mm)
22.4
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-06 22:30:29
It is expensive than Mitutoyo but price is high and it is very good
This review is about item#2450235.
Centering
1
From Japan
On 2016-09-02 11:30:57
Because strong force is necessary for the rotation of the dial, the stand moves and it is difficult to match the pointer to 0 Although the measurement force itself is nearly the same, it can not be adjusted as you wonder whether the variation varies depending on the position The same thing was used before Since it was damaged, I replaced it
This review is about item#2450226.
Positioning
4
From Japan
On 2016-08-22 18:33:41
It is easier to use a switch without a lever
This review is about item#2450235.
Measurement
5
From Japan
On 2016-03-11 15:44:03
It can be used without problems.
This review is about item#02450226.
Measurement of core blur of cutting blade
5
From Japan
On 2015-05-20 21:28:01
Motion is smooth and movement is good and there is no problem! The scale is easy to see and good.
This review is about item#02450235.
Measure backlash of the front and rear differential of the vehicle
5
From Japan
On 2014-01-12 18:06:23
Until now, since measuring instruments were aligned at Mitutoyo, I got lost a little, but I bought this in terms of price and delivery time at the time of purchase. Since it was necessary to measure in a narrow place, it is very much appreciated the long measuring element and the slim body. There is no problem at all when using it is very easy to use.
This review is about item#02450235.