Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series
  • Lever Type Dial Indicator Pc, Change Lever Type Pc Series

Lever Type Dial Indicator Pc, Change Lever Type Pc Series PC-1L

4.00 (5)
Item.#
02450235
Mfr.#
PC-1L
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
Flat back cover
Measuring Force (N)
0.4 or less
Specification
Switching lever type
Dimensions L (mm)
43.0
Accuracy in Entire Advance Range (microm)
10
Return Error (microm)
3
Scale Interval (mm)
0.01
Scale Specification
0-50-0
Measuring Range (mm)
0 - 1.0
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Centering
1
From Japan
On 2016-09-02 11:30:57
Strong force to the rotation of the dial is for necessary The guidelines will be moving stand difficult to adapt to 0 For measuring force itself is average, or variation is greater by position It can not be adjusted so as to think Previously even if you are using the same thing, but it was Kaikae since the corruption
This review is about item#2450226.
Positioning
4
From Japan
On 2016-08-22 18:33:41
Easy to still use is better there is no switching lever
This review is about item#2450235.
Measurement
5
From Japan
On 2016-03-11 15:44:03
You can use without any problems.
This review is about item#02450226.
Runout measurement of the cutting blade
5
From Japan
On 2015-05-20 21:28:01
Work well the motion does not have a problem in the smooth! Scale is easy to see is good.
This review is about item#02450235.
Backlash measurement of the front and rear differential of the vehicle
5
From Japan
On 2014-01-12 18:06:23
But I hesitated measuring instrument is a little because it was aligned with the Mitutoyo until now, was purchased here in terms of price and at the time of purchase delivery time. Because there was a need for measurement in a narrow place long the probe and slim body is very grateful. It is very easy to use, rather than any problem is led to use.
This review is about item#02450235.