Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series

Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series PCN-1B

5.00 (3)
Item.#
02450253
Mfr.#
PCN-1B
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
Flat back cover
Return Error (microm)
3
Measuring Force (N)
Below 0.3
Dimensions L (mm)
22.2
Specification
No clutch type
Accuracy in Entire Advance Range (microm)
8
Scale Specification
0-40-0
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 0.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Positioning
5
From Japan
On 2016-04-13 20:24:40
I am using it since it is user-friendly since before
This review is about item#02450262.
Centering of ball screw
5
From Japan
On 2014-10-27 20:33:48
It is accurate and easy to use.
This review is about item#02450244.
Core work at the machining center etc.
5
From Japan
On 2013-11-13 13:47:34
The dial part is easy to see, accuracy and durability are also good.
This review is about item#02450244.