Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series

Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series PCN-1L

5.00 (4)
Item.#
02450262
Mfr.#
PCN-1L
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
Flat back cover
Return Error (microm)
3
Measuring Force (N)
Below 0.3
Dimensions L (mm)
42.8
Specification
No clutch type With long measurement probes
Accuracy in Entire Advance Range (microm)
10
Scale Specification
0-50-0
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 1.0
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
5
From Japan
On 2017-12-20 18:28:27
I am using the same thing as before, the one I'm used to is the best.
This review is about item#2450244.
Positioning
5
From Japan
On 2016-04-13 20:24:40
I am using it since it is user-friendly since before
This review is about item#02450262.
Centering of ball screw
5
From Japan
On 2014-10-27 20:33:48
It is accurate and easy to use.
This review is about item#02450244.
Core work at the machining center etc.
5
From Japan
On 2013-11-13 13:47:34
The dial part is easy to see, accuracy and durability are also good.
This review is about item#02450244.