Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series
  • Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series

Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series PCN-S

5.00 (3)
Item.#
02450271
Mfr.#
PCN-S
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
11.7
Back Cover Specification
Flat back cover
Return Error (microm)
2
Measuring Force (N)
Below 0.3
Specification
No clutch type high precision
Measuring Range (mm)
0 - 0.14
Accuracy in Entire Advance Range (microm)
3
Scale Specification
0-70-0
Scale Interval (mm)
0.001
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Positioning
5
From Japan
On 2016-04-13 20:24:40
It used because it is easy to use from the previous
This review is about item#02450262.
Centering of the ball screw
5
From Japan
On 2014-10-27 20:33:48
Easy to use accurate.
This review is about item#02450244.
Work or the like's a core in the machining center.
5
From Japan
On 2013-11-13 13:47:34
Easy to see the dial portion, is also good accuracy and durability.
This review is about item#02450244.