Buy more than* S$200* and get FREE SHIPPING

  • Analog Multi-Tester

Analog Multi-Tester SP-18D

4.45 (20)
Item.#
02450305
Mfr.#
SP-18D
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The high resistance to maximum 200Mohm measurable.Up to 0.01micro - 1000microF condenser measurable. Resistance measurement the check of LED is possible at the terminal voltage of 3V. usually also check of the electric battery and the coin electric batt, The high resistance to maximum 200Mohm measurable.Up to 0.01micro - 1000microF condenser measurable. Resistance measurement the check of LED is possible at the terminal voltage of 3V. usually also check of the electric battery and the coin electric battery
Parameter Sensitivity
60.0microA
Accurate Temperature and Humidity Range
No condesation in the range of 23+/-2deg C, 5 to 75%RH
DC Current
60micro/30m/300mA
Frequency Characteristics
30 - 80kHz(AC12V) 30 - 20kHz(AC30V)
Resistance (omega)
2k/20k/2M/200M
Dimensions (Height H x Width W x Depth D) (mm)
159.5x129x41.5
Weight (g)
About 320
TRUSCO Part Number
284-8571
Static Capacity
0.01micro to 1000 micro F
Incorporated Fuse
phi5.2x20mm(250V/0.5A)
Battery Check
1.5V/1.5V Coin cell battery
Range Switching
Manual
DC Voltage (V)
0.3(5kohm)/3/12/30/120/600(20kohm/V)
AC Voltage (V)
12/30/120/300/600(9kohm/V)
Power
R6P (AA batteries) x2
Type
Analog multi-tester
Accessories
Instruction manual, hand strap, spare fuse, test leads
Customer Reviews
5 star 11
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Electrical repair
4
From Japan
On 2017-12-21 09:19:11
A case with good size is good for bringing in on site with lid
This review is about item#2450305.
Electrical installation work
3
From Japan
On 2017-01-24 14:06:46
I use it something as I thought. It used to be a vinyl case in the past but ... I do not know if it is good for a while.
This review is about item#2450305.
For experiment
5
From Japan
On 2016-11-04 23:03:18
The function is substantial for price, it is convenient size for carrying and it is high use value. It is mainly used in field experiments.
This review is about item#2450305.
Measurement of electric circuit
5
From Japan
On 2016-08-10 17:33:56
Price is attractive. I am satisfied with the outdated analog.
This review is about item#2450305.
Electrical circuit check work
5
From Japan
On 2016-07-14 01:17:11
I have assembled the kit of KIT - 8D before, but I think that the feeling of use is the closest and it has no discomfort.
This review is about item#02450305.
Electricity supply and resistance inspection etc
5
From Japan
On 2016-07-07 08:35:20
Easy to use because the runout of the needle is easy to see.
This review is about item#02450305.
It was used to investigate conduction of electric products and agricultural machinery etc.
4
From Japan
On 2016-01-10 22:02:46
It was easy and good to investigate electrical continuity. If you want a greedy place, there is only one centimeter of gold place ahead of the code so it is easier to measure if it is about 2 cm longer.
This review is about item#02450305.
Used for maintenance
4
From Japan
On 2015-10-05 14:53:29
It is the easiest to use in the standard. Easy to explain to new recruits, easy to handle.
This review is about item#02450305.
Used for voltage measurement and resistance measurement at work.
5
From Japan
On 2015-06-24 18:24:59
It is said that this tester is said to be good from the same business and tried to purchase but it is more convenient to use than expected, I would like you to have a magnet seat on the back of the case by standard, the size of the case later I think that it will be better if it is smaller.
This review is about item#02450305.
Used for maintenance
5
From Japan
On 2015-06-11 14:56:23
If you lend it to an amateur there is a fault There is also a digital type but sometimes analog is also necessary and there is no problem for normal use at all
This review is about item#02450305.