Buy more than* S$200* and get FREE SHIPPING

  • Peak, Light, Scale, And Magnifying Glass

Peak, Light, Scale, And Magnifying Glass No.2016-L

4.00 (2)
Item.#
02450314
Mfr.#
No.2016-L
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-18
Now we ship to...
...see all
Item Feature
Caution
Put this product as close as object, Put this product as close as object
Dimension (mm)
43x65x184
Batteries
AA battery x 2 pieces (sold separately)
Effective Diameter (phi mm)
13
Weight (g)
72
Measuring Range (mm)
Left reference points 0-14
Purpose
Surface inspection., Surface inspection.
TRUSCO Part Number
165-3431
Minimum Indication (mm)
0.1
Magnification
15
Accessories
Standard scale (horizontal axis scale, crosshairs) pre-installed
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coating thickness measurement
4
From Japan
On 2013-07-31 13:14:17
It is best that you can replace the graduated lens inside.
This review is about item#02460263.
Observation of acrylic board surface
4
From Japan
On 2013-03-13 13:31:43
It is a simple pen light, but it is beautifully illuminated.
This review is about item#02450314.