Buy more than* S$200* and get FREE SHIPPING

  • Bend Measuring Silver
  • Bend Measuring Silver
  • Bend Measuring Silver

Bend Measuring Silver 10294

4.67 (6)
Item.#
02450332
Mfr.#
10294
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction/ ironworker, For construction/ ironworker, For construction/ ironworker, For construction/ ironworker
Scale
Same scale on both front and reverse
Width (mm)
15
Material
Stainless steel SUS420J2
Measuring Range (cm)
0 - 30
Length 1 (mm)
161.5
Scale Range
(Long branch) Outside 30 cm (Short branch) Outside 15 cm
Pricision
Perpendicularity/does not exceed +/-0.1mm with 100mm Length tolerance difference / total length +/- 0.2 mm
Thickness (mm)
1.4
Shape
Corner thickness
TRUSCO Part Number
112-9392
Length 2 (mm)
323
Weight (g)
60
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Block construction
5
From Japan
On 2018-04-16 18:42:58
It is durable and easy to use because the corner is thick. It is likely to be used for a long time.
This review is about item#2450323.
Furniture production
4
From Japan
On 2015-12-13 21:28:25
Good
This review is about item#02450323.
Wood work
5
From Japan
On 2014-09-16 13:50:12
I did not have M scale so I bought it.
This review is about item#02450323.
Scribble of metal processing etc.
4
From Japan
On 2013-03-12 14:16:08
no problem.
This review is about item#02450332.
Do-it-yourself
5
From Japan
On 2012-08-10 21:51:52
Shinwa's products are reliable. Most of the measured items are aligned with Shinwa.
This review is about item#02450323.
During form processing and marking
5
From Japan
On 2012-03-19 21:04:38
I am satisfied with much less cheap than home center
This review is about item#02450323.