Buy more than* S$200* and get FREE SHIPPING

  • Linear-Scale Silver

Linear-Scale Silver 13013

4.67 (42)
Item.#
02450375
Mfr.#
13013
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Memory Pitch Lower Row (mm)
0.5
Material
Stainless steel
Overall Length x Width x Thickness (mm)
335x25x1
Memory Pitch Upper Row (mm)
1
Weight (g)
65
TRUSCO Part Number
112-8795
Measuring Range (cm)
30
Specification
With red numbers JIS standard class 1 product Inch conversion table on back side Pitch scale
Customer Reviews
5 star 34
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.67
42 Customer Reviews
The reviews are automatic translation.
When drafting
5
From Japan
On 2018-05-21 13:55:35
It is good that there is no margin from the left end and it is not mad.
This review is about item#2450375.
Simple dimension measurement
5
From Japan
On 2018-05-14 21:15:10
There is no comment especially because it is a reliable company. Memory is easy to see.
This review is about item#2450366.
Manufacture of mechanical parts
5
From Japan
On 2018-05-02 15:56:03
Very easy to use. Easy to read graduations at any angle.
This review is about item#2450366.
To check the adjustment of the electric guitar neck
5
From Japan
On 2018-02-23 21:22:53
The thickness was also sufficient and the accuracy was satisfactory, it was bargain-priced at a flyer price.
This review is about item#2450384.
A ruler, guesshou
3
From Japan
On 2018-02-05 21:49:58
As a ruler, it is easy to see, it is good for cutting when cutting materials.
This review is about item#2450384.
Guide for cutting work by using cutter
5
From Japan
On 2018-01-22 18:15:33
Shinwa's measured product is very satisfying, both reliability, quality and texture are excellent. I bought 30 cm, 1 m of the company's products desiring it I want 60 cm this time though it is in use.
This review is about item#2450384.
For automobiles
5
From Japan
On 2017-12-17 10:55:56
It was reliable because it was a maker item and it was good as it was able to purchase cheaply. Silver seems to make it easier to see the scale.
This review is about item#2450375.
Maintenance of cars
5
From Japan
On 2017-08-26 18:10:21
Is it no longer a standard? Measuring the remaining amount by hitting the pad with custard, the number of times to use is large.
This review is about item#2450366.
Inspection, presentation of proofreading to customers
5
From Japan
On 2017-08-09 15:07:31
Packing is also solid, the proofreader of the manufacturer, Shinwa, is enclosed properly, you can purchase with confidence.
This review is about item#61080513.
Measurement of small objects.
5
From Japan
On 2017-07-13 19:22:10
I have liked it since long ago and use it. It is a rugged and secure brand.
This review is about item#2450366.