Buy more than* S$200* and get FREE SHIPPING

  • Linear-Scale Silver

Linear-Scale Silver 13056

4.64 (39)
Package Qty.
Ship pack of
169.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Memory Pitch Upper Row (mm)
0.5 until 10 cm, 1 for others
Weight (g)
TRUSCO Part Number
Measuring Range (cm)
Memory Pitch Lower Row (mm)
Stainless steel
Overall Length x Width x Thickness (mm)
With red numbers JIS standard class 1 product Inch conversion table on back side Pitch scale
Customer Reviews
5 star 31
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.64
39 Customer Reviews
The reviews are automatic translation.
To check the adjustment of the electric guitar neck
From Japan
On 2018-02-23 21:22:53
The thickness was also sufficient and the accuracy was satisfactory, it was bargain-priced at a flyer price.
This review is about item#2450384.
A ruler, guesshou
From Japan
On 2018-02-05 21:49:58
As a ruler, it is easy to see, it is good for cutting when cutting materials.
This review is about item#2450384.
Guide for cutting work by using cutter
From Japan
On 2018-01-22 18:15:33
Shinwa's measured product is very satisfying, both reliability, quality and texture are excellent. I bought 30 cm, 1 m of the company's products desiring it I want 60 cm this time though it is in use.
This review is about item#2450384.
For automobiles
From Japan
On 2017-12-17 10:55:56
It was reliable because it was a maker item and it was good as it was able to purchase cheaply. Silver seems to make it easier to see the scale.
This review is about item#2450375.
Maintenance of cars
From Japan
On 2017-08-26 18:10:21
Is it no longer a standard? Measuring the remaining amount by hitting the pad with custard, the number of times to use is large.
This review is about item#2450366.
Inspection, presentation of proofreading to customers
From Japan
On 2017-08-09 15:07:31
Packing is also solid, the proofreader of the manufacturer, Shinwa, is enclosed properly, you can purchase with confidence.
This review is about item#61080513.
Measurement of small objects.
From Japan
On 2017-07-13 19:22:10
I have liked it since long ago and use it. It is a rugged and secure brand.
This review is about item#2450366.
Hobby use
From Japan
On 2017-07-12 16:20:12
I can use it without problems with a maker item. Because it is a maker item, it can be relieved about accuracy. It can also be used to empty the package box.
This review is about item#2450366.
From Japan
On 2017-07-11 10:58:14
Since I wanted to buy it cheaply, I thought of a monoterror product and put it in the cart. After confirming, the same maker's item was out cheaper at the related item, and I tried the mail of change wish immediately, but I can not change it after the decision. I wanted to purchase cheaply but I chose the Monotaro product but the substitute item is recommended for things that are not the lowest price item so I regret getting purchased without hesitation. I recommend you to buy it after examining it yourself.
This review is about item#2450393.
Instead of a ruler to draw a line when memorizing memo to the notebook and simple measurement on site.
From Japan
On 2017-06-29 22:38:00
Although it seemed like it was hard to read from the picture of item description such as memory, numbers, letters, etc., the real thing seems to be very easy to see and can read figures with pat. It is good as it also excels in portability. Although this product is made of stainless steel, it thinks that it is a ferrite type or martensitic type because magnets stick together. (Perhaps from the price side it is not martensite 403 or something ... whether such a story is acceptable.
This review is about item#2450366.