Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tapes High-13, Blister Package

Measuring Tapes High-13, Blister Package H13-20BL

4.50 (4)
Item.#
02450436
Mfr.#
H13-20BL
Package Qty.
1PC
Ship pack of
1
6.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Scale Specification
Meter scale
Body Weight (g)
65
Length (m)
2.0
TRUSCO Part Number
291-9559
JIS Standard
Grade 1
Material (case)
ABS resin
Tape Width (mm)
13
Type
Standard type
Specification
Note space on back side of case 0 point adjustment nail
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Measure the dimensions
5
From Japan
On 2014-09-30 23:17:35
Is good
This review is about item#02450436.
For inspection of products.
4
From Japan
On 2014-04-06 14:03:23
It looks normal, but easy to use.
This review is about item#02450436.
Machine dimensions adjustment
5
From Japan
On 2011-03-03 13:41:22
Simple and easy to use easiest in the major
This review is about item#02450436.
Wood Used for measuring wooden parts before manufacturing, before assembly
4
From Japan
On 2010-09-02 09:18:42
I had to touch the paint used for painting in my hands, but the major used before was rusted quickly and the scale became unreadable soon it was necessary to exchange, but this major is rusty So it can be used for a long time.
This review is about item#02450436.