Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure H19-55

4.75 (8)
Item.#
02450454
Mfr.#
H19-55
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
19
Type
Standard type
JIS Standard
1st class
Length (m)
5.5
Material (case)
ABS resin
Type
With belt clip
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Body Weight (g)
225
Materials (tape)
SK85 (former SK-5: white polyester paint coating)
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Shearing work
5
From Japan
On 2017-01-20 14:35:20
It is easy to work as it is hard to slide when sizing with a tip. Numerals are also easy to see.
This review is about item#2450454.
measurement
5
From Japan
On 2016-08-05 16:48:45
Very easy to use. This time I purchased the same thing because the thing I used before was broken.
This review is about item#02450454.
Product production
4
From Japan
On 2015-11-07 10:15:54
Compact and easy to use. I feel that winding back is a little strong.
This review is about item#02450454.
Product dimension measurement and inspection
5
From Japan
On 2015-05-20 15:36:34
Very easy to use items
This review is about item#05861764.
It is indispensable for packing work.
4
From Japan
On 2015-03-20 09:32:21
I would like to improve because the major tip portion will be broken.
This review is about item#02450454.
Measurement of material
5
From Japan
On 2014-06-24 17:27:23
It has a good sense of fitting in hand, because it lasts longer than other products. Also, it is designation from employees.
This review is about item#02450454.
Use for dimension check.
5
From Japan
On 2013-09-03 13:15:47
First-class goods are still good.
This review is about item#02450445.
Measurement of products at factories and onsite
5
From Japan
On 2010-10-21 15:41:33
If you put it on water, you still get rust, but if you treat it carefully it lasts longer. I have regularly patronized company wide. You can use with confidence at reasonable prices.
This review is about item#02450454.