Buy more than* S$200* and get FREE SHIPPING

  • Lock 19, Measuring Tapes

Lock 19, Measuring Tapes L19-35

3.50 (6)
Item.#
02450506
Mfr.#
L19-35
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
19
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Material (Spring)
SK85 (old SK5)
JIS Standard
Grade 1
Material (case)
ABS resin
Type
With belt clip
Length (m)
3.5
Materials (tape)
SK85 (old SK5)
Body Weight (g)
155
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Cutting of wooden building materials, during processing and inspection of product dimensions
2
From Japan
On 2017-07-14 15:01:18
We accept receipt inspection every time we receive it, but we can not use 0 ~ 25% of precision defects. Although I am not planning to be more severe than JIS standards, I will not accept it because it is within the standards. Just as compared with other manufacturers, the defective rate is low, so it is obviously inevitable. If you have a manufacturer that can be used with a sense of security with confidence, even if it is 1 to 20% higher, we would like to change the manufacturer.
This review is about item#2450515.
Measure the dimensions of the aluminum plate when it is cut
5
From Japan
On 2014-10-20 13:23:38
Memory is easy to see, easy to use
This review is about item#02450515.
Site work
3
From Japan
On 2014-10-15 15:59:39
I always use this, but it is a little early to become useless.
This review is about item#02450515.
Used for building sites, civil engineering sites, iron setting sites
5
From Japan
On 2013-10-25 10:00:26
Since the goods themselves are firm, they can be used well on site.
This review is about item#02450515.
Used when checking work.
5
From Japan
On 2013-09-09 08:47:23
Since it is a consumable item at our company, it will be saved at this price.
This review is about item#02450524.
Normal measurement
1
From Japan
On 2011-03-21 19:39:27
Although it is described as double-sided graduation, there is no scale on the back and front of the major part. It seems to be right and left. It is confusing.
This review is about item#02450524.