Buy more than* S$200* and get FREE SHIPPING

  • Lock 19, Measuring Tapes

Lock 19, Measuring Tapes L19-55

3.50 (6)
Item.#
02450515
Mfr.#
L19-55
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
19
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Materials (tape)
SK85 (formerly SK5)
Body Weight (g)
230
Material (case)
ABS resin
Type
With belt clip
Material (Spring)
SK85 (formerly SK5)
JIS Standard
1st class
Length (m)
5.5
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Cutting of wooden building materials, during processing and inspection of product dimensions
2
From Japan
On 2017-07-14 15:01:18
We accept receipt inspection every time we receive it, but we can not use 0 ~ 25% of precision defects. Although I am not planning to be more severe than JIS standards, I will not accept it because it is within the standards. Just as compared with other manufacturers, the defective rate is low, so it is obviously inevitable. If you have a manufacturer that can be used with a sense of security with confidence, even if it is 1 to 20% higher, we would like to change the manufacturer.
This review is about item#2450515.
Measure the dimensions of the aluminum plate when it is cut
5
From Japan
On 2014-10-20 13:23:38
Memory is easy to see, easy to use
This review is about item#02450515.
Site work
3
From Japan
On 2014-10-15 15:59:39
I always use this, but it is a little early to become useless.
This review is about item#02450515.
Used for building sites, civil engineering sites, iron setting sites
5
From Japan
On 2013-10-25 10:00:26
Since the goods themselves are firm, they can be used well on site.
This review is about item#02450515.
Used when checking work.
5
From Japan
On 2013-09-09 08:47:23
Since it is a consumable item at our company, it will be saved at this price.
This review is about item#02450524.
Normal measurement
1
From Japan
On 2011-03-21 19:39:27
Although it is described as double-sided graduation, there is no scale on the back and front of the major part. It seems to be right and left. It is confusing.
This review is about item#02450524.