Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-160MQ-300

5.00 (1)
Item.#
02450567
Mfr.#
L-160MQ-300
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensitivity
0.66mm/m=0.0382degree
Weight (g)
230
Adsorption Force
22kg
Caution
45 degree bubble tube not included, 45 degree bubble tube not included
Description 2
Powerful magnet excellent for steel construction and welding work.
Pricision
+/-2.0mm/m=within +/-0.1146degree
Dimension (mm)
300
Specification
[Frame] i-beam type, with V groove measurement surface, surface alumite treatment, extrusion molding method, heat hardening treatment [Vial] tube type, resin bubble tube,4 scale marks [Magnet] have one magnet
Type
With aluminum magnet (box shaped) Level gauge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2014-11-25 14:59:06
It is easy to use compared to other items. The magnet is also strong.
This review is about item#02450567.