Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-160MQ-750

5.00 (1)
Item.#
02450603
Mfr.#
L-160MQ-750
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Sensitivity
0.66mm / m = 0.0382 degree
Weight (g)
560
Adsorption Force
22kg
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within
Dimension (mm)
750
Specification
[Frame] I-beam frame, V grooved measuring surface, surface-anodized, extruded metal heat curing process [bubble tube] tube type plastic bubble tube-four scale [Magnet] 1pc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2014-11-25 14:59:06
It is easy to use compared to other items. The magnet is also strong.
This review is about item#02450567.