Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-160M-100

Item.#
02450612
Mfr.#
L-160M-100
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
45 degree bubble tube not included in 100mm and 150mm, 45 degree bubble tube not included in 100mm and 150mm
Dimension (mm)
100
Type
With aluminum magnet (box shaped) Level gauge
Specification
[Frame] i-beam type, with V groove measurement surface, surface alumite treatment, extrusion molding method, heat hardening treatment [Vial] tube type, resin bubble tube,4 scale marks [Magnet] have one magnet
Pricision
+/-2.0mm/m=within +/-0.1146degree
Sensitivity
0.66mm/m=0.0382degree
Description 2
Powerful magnet excellent for steel construction and welding work.