Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-160M-150

Item.#
02450621
Mfr.#
L-160M-150
Package Qty.
1PC
Ship pack of
1
43.28 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
45 degree bubble tube not included in 100mm and 150mm, 45 degree bubble tube not included in 100mm and 150mm
Sensitivity
0.66mm / m = 0.0382 degree
Dimension (mm)
150
Weight (g)
110
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within
Specification
[Frame] I-beam frame, V grooved measuring surface, surface-anodized, extruded metal heat curing process [bubble tube] tube type plastic bubble tube-four scale [Magnet] 1pc