Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-160-100

1.00 (2)
Item.#
02450637
Mfr.#
L-160-100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
45 degree bubble tube not included in 100mm and 150mm, 45 degree bubble tube not included in 100mm and 150mm
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within
Specification
[Frame] I-beam frame, V grooved measuring surface, surface-anodized, extruded metal heat curing process [bubble tube] tube type plastic bubble tube-four scale
Sensitivity
0.66mm / m = 0.0382 degree
Dimension (mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Tiling
1
From Japan
On 2010-02-02 08:45:02
It was different from the picture of the product
This review is about item#02450646.
Tiling
1
From Japan
On 2010-02-02 08:42:06
Precision is too bad I can not use it
This review is about item#02450646.