Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-160-150

1.00 (2)
Item.#
02450646
Mfr.#
L-160-150
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
45 degree bubble tube not included in 100mm and 150mm, 45 degree bubble tube not included in 100mm and 150mm
Weight (g)
110
Sensitivity
0.66mm/m=0.0382degree
Specification
[Frame] i-beam type, with V groove measurement surface, surface alumite treatment, extrusion molding method, heat hardening treatment [Vial] tube type, resin bubble tube,4 scale marks
Dimension (mm)
150
Type
Aluminum (box type) level gauge
Pricision
+/-2.0mm/m=within +/-0.1146degree
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Tiling
1
From Japan
On 2010-02-02 08:45:02
It was different from the picture of the product
This review is about item#02450646.
Tiling
1
From Japan
On 2010-02-02 08:42:06
Precision is too bad I can not use it
This review is about item#02450646.