Buy more than* S$200* and get FREE SHIPPING

  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler

Flat type Square Ruler -

by SK
Item.#
02450691
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Squareness (within +/-5 mm)
0.030
Long Side Overall Length (mm)
100
Nominal Dimension (mm)
100
Thickness (mm)
4
Material
SS material (SS400)
Perpendicularity
+/-(20+L/10)microm
Overall Base Length (mm)
70
Hardness
Above HV170
Width (mm)
20
JIS Standard
2nd class *50 mm, 125 mm, 250 mm are JIS non-standard dimensions