Buy more than* S$200* and get FREE SHIPPING

  • Right Angle Ruler with Stand
  • Right Angle Ruler with Stand
  • Right Angle Ruler with Stand
  • Right Angle Ruler with Stand

Right Angle Ruler with Stand -

by SK
5.00 (1)
Item.#
02450707
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Unit)
S45C material
Short Side Width (mm)
19
Long Side Overall Length (mm)
100
Nominal Dimension (mm)
100
Perpendicularity
+/-(20+L/10) mum
Long Side Thickness (mm)
2.5
Material (Rod)
SS material (SS400)
Thickness (mm2)
12
Overall Base Length (mm)
70
Squareness (within +/-5 mm)
0.030
ong Side Width (mm)
20
JIS Standard
Level 2 50 mm, 125 mm, 250 mm was the JIS non-standard dimensions
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for parallel setting of vice of milling machine
5
From Japan
On 2013-06-02 14:43:59
It is used for parallel drawing of precision vice of milling machine. Since there is a thickness in the short direction and the thickness in the long direction is also exactly good, it is possible to carry out the parallel drawing on the milling table quickly. Weight and size are moderately moderate for amateurs and it is one of valuable jigs.
This review is about item#02450777.