Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler

Flat type Square Ruler -

by SK
Item.#
02450725
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Long Side Overall Length (mm)
125
Nominal Dimension (mm)
125
Thickness (mm)
4
Material
SS material (SS400)
Perpendicularity
+/- (20 + L / 10) microm
Overall Base Length (mm)
80
Hardness
HV170 more
Width (mm)
20
Squareness (within +/-5 mm)
0.032
JIS Standard
Grade 2 50mm, 125mm, 250mm JIS is non-standard dimensions