Buy more than* S$200* and get FREE SHIPPING

  • Right Angle Ruler
  • Right Angle Ruler
  • Right Angle Ruler

Right Angle Ruler -

5.00 (1)
Item.#
02450752
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Unit)
S45C material
Nominal Dimension (mm)
150
Perpendicularity
+/-(20+L/10)microm
Long Side Thickness (mm)
3
Thickness (mm2)
18
Overall Base Length (mm)
100
Material (Rod)
SS material (SS400)
Squareness (within +/-5 mm)
0.035
ong Side Width (mm)
24
Short Side Width (mm)
22
Long Side Overall Length (mm)
150
JIS Standard
2nd class *50 mm, 125 mm, 250 mm are JIS non-standard dimensions
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in milling machine vice parallel-out
5
From Japan
On 2013-06-02 14:43:59
It is using the parallel out of precision vice of the milling machine. Since the short direction of thickness are also able to just well there is also the long direction of thickness parallel out on the milling table it can be performed quickly. Weight is one of the valuable jig is also the size of moderately amateur.
This review is about item#02450777.