Buy more than* S$200* and get FREE SHIPPING

  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler

Flat type Square Ruler -

by SK
Item.#
02450795
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
SS material (SS400)
Perpendicularity
+/- (20 + L / 10) microm
Overall Base Length (mm)
165
Hardness
HV170 more
Width (mm)
30
Squareness (within +/-5 mm)
0.045
Long Side Overall Length (mm)
250
Nominal Dimension (mm)
250
Thickness (mm)
6
JIS Standard
Grade 2 50mm, 125mm, 250mm JIS is non-standard dimensions