Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Right Angle Ruler with Stand
  • Right Angle Ruler with Stand
  • Right Angle Ruler with Stand

Right Angle Ruler with Stand -

by SK
5.00 (1)
Item.#
02450804
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Unit)
S45C material
Overall Base Length (mm)
165
Squareness (within +/-5 mm)
0.045
ong Side Width (mm)
29
Short Side Width (mm)
26
Long Side Overall Length (mm)
250
Material (Rod)
SS material (SS400)
Nominal Dimension (mm)
250
Perpendicularity
+/- (20 + L / 10) microm
Long Side Thickness (mm)
3.5
Thickness (mm2)
22
JIS Standard
Grade 2 50mm, 125mm, 250mm JIS is non-standard dimensions
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for parallel setting of vice of milling machine
5
From Japan
On 2013-06-02 14:43:59
It is used for parallel drawing of precision vice of milling machine. Since there is a thickness in the short direction and the thickness in the long direction is also exactly good, it is possible to carry out the parallel drawing on the milling table quickly. Weight and size are moderately moderate for amateurs and it is one of valuable jigs.
This review is about item#02450777.