Buy more than* S$200* and get FREE SHIPPING

  • Flat Right Angle Ruler
  • Flat Right Angle Ruler
  • Flat Right Angle Ruler

Flat Right Angle Ruler -

Item.#
02450813
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS material (SS400)
Overall Base Length (mm)
200
Hardness
HV170 more
Width (mm)
30
Perpendicularity
+/- (20 + L / 10) microm
Long Side Overall Length (mm)
300
Nominal Dimension (mm)
300
Thickness (mm)
6
Squareness (within +/-5 mm)
0.050
JIS Standard
Grade 2 50mm, 125mm, 250mm JIS is non-standard dimensions