Buy more than* S$200* and get FREE SHIPPING

  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler
  • Flat type Square Ruler

Flat type Square Ruler -

by SK
Item.#
02450892
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Perpendicularity
+/-(20+L/10) mum
Overall Base Length (mm)
38
Hardness
More than HV170
Width (mm)
16
Squareness (within +/-5 mm)
0.025
Long Side Overall Length (mm)
50
Nominal Dimension (mm)
50
Thickness (mm)
3
Material
SS material (SS400)
JIS Standard
Level 2 50 mm, 125 mm, 250 mm was the JIS non-standard dimensions