Buy more than* S$200* and get FREE SHIPPING

  • Flat Right Angle Ruler
  • Flat Right Angle Ruler
  • Flat Right Angle Ruler
  • Flat Right Angle Ruler

Flat Right Angle Ruler -

by SK
Item.#
02450953
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS material (SS400)
Long Side Overall Length (mm)
75
Nominal Dimension (mm)
75
Thickness (mm)
3
Squareness (within +/-5 mm)
0.027
Perpendicularity
+/-(20+L/10)microm
Overall Base Length (mm)
50
Hardness
Above HV170
Width (mm)
18
JIS Standard
2nd class *50 mm, 125 mm, 250 mm are JIS non-standard dimensions