Buy more than* S$200* and get FREE SHIPPING

  • Protractor, Silver Finish

Protractor, Silver Finish No.101

by SK
4.50 (4)
Item.#
02450962
Mfr.#
No.101
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pole Width (mm)
16
Pole Length (mm)
304
Measurement Range (degree)
0 - 180
Body Thickness (mm)
1.5
Scale
Through 1degree x 180degree
Precision (minute)
+/-15
Pole Thickness (mm)
1.5
Body Diameter (phi)
120
Minimum Value (degree)
1
Material
Stainless steel
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Processing of resin and metal.
5
From Japan
On 2017-06-13 14:37:14
It is harder to overwhelm than the object to be fixed only at the center (hard to loosen).
This review is about item#02450962.
Bender bend dimension Scribe angle confirmation
3
From Japan
On 2017-06-07 16:47:14
Although it is easy to use, how is it used, whether it is cluttered or whether the screw part is likely to break?
This review is about item#2450962.
Angle measurement of manufacturing cover
5
From Japan
On 2017-03-18 13:58:01
It is useful because it can read the reliable production angle in a simple way.
This review is about item#2450962.
Working at work
5
From Japan
On 2015-11-08 22:25:52
I am very happy to be able to fix, it is really easy to use.
This review is about item#02450962.