Buy more than* S$200* and get FREE SHIPPING

  • Protractor No.19

Protractor No.19 No.19 Sten

by SK
4.00 (4)
Item.#
02450987
Mfr.#
No.19 Sten
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pole Length (mm)
204
Measurement Range (degree)
0 - 180
Body Thickness (mm)
1.2
Scale
Through 1degree x 180degree
Material
Stainless steel finishing
Pole Thickness (mm)
1.2
Body Diameter (phi)
90
Minimum Value (degree)
1
Precision (minute)
+/-20
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Measurement of processed goods
5
From Japan
On 2016-04-10 10:57:23
I think that it is a commodity firmly in price
This review is about item#02450971.
My own measuring instrument
4
From Japan
On 2013-05-15 14:25:33
Previously, I bought a protactor of (MonotaRO brand), but once I visually checked the error, because the washer of the pot type was easy to shift when loosening the screw, I was giving up very hardly to use it. (Niigata Seiki) Although we are also at a low price, we have replaced this time with reference to product reviews. (MonotaRO brand) Although it does not require high precision compared to the previous one, I think that this is normal without trouble. (MonotaRO brand) thing should be returned good thought that it was good.
This review is about item#02450987.
Sanding with timber angle cutting
4
From Japan
On 2011-01-11 23:50:08
I feel the graduation on the side of the rod is thin, but I am satisfied with the satisfaction of using the screw firmly at a low price as well.
This review is about item#02450971.
Measurement of production
3
From Japan
On 2007-10-30 13:21:47
There is usually no difference from ordinary things. It is recommended because there is no problem in specifications, so the price is very low.
This review is about item#02450971.