Buy more than* S$200* and get FREE SHIPPING

  • Steel Compass

Steel Compass FD-100

by SK
5.00 (1)
Item.#
02451014
Mfr.#
FD-100
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Steel
Compass Circle Numerical Value (mm)
150
Purpose
For scribing circular arc and circle and equal division, For scribing circular arc and circle and equal division
Finishing
Hardened tip
Dimension (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scratch of sheet metal processing
5
From Japan
On 2014-05-15 00:28:18
You can use it securely and with confidence
This review is about item#02451075.