Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tip With Compass

Carbide Tip With Compass TFD-100

by SK
4.50 (4)
Item.#
02451023
Mfr.#
TFD-100
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (tips)
Super hard cemented carbide tip
Finishing Material
Made of steel / Black oxide treatment
Purpose
For scribing circular arc and circle and equal division, For scribing circular arc and circle and equal division
Compass Circle Numerical Value (mm)
150
Dimension (mm)
100
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Scribbling of metal working
4
From Japan
On 2016-01-14 17:41:32
It is enough as a compass
This review is about item#02451041.
Work on scribbling on steel plates
5
From Japan
On 2011-07-06 23:07:09
With a carbide tip at the tip, you can make a sharp scriber.
This review is about item#02451041.
Scribe to iron plate
5
From Japan
On 2011-03-13 17:59:17
There is not yet anything more
This review is about item#02451066.
SIGN OF STEEL
4
From Japan
On 2010-11-23 03:30:54
I am using it without problems
This review is about item#02451066.