Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Compass

Steel Compass FD-300

by SK
4.50 (2)
Item.#
02451093
Mfr.#
FD-300
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel
Compass Circle Numerical Value (mm)
460
Purpose
For scribing circular arc and circle and equal division, For scribing circular arc and circle and equal division
Finishing
Hardened tip
Dimension (mm)
300
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Slug of steel
4
From Japan
On 2018-05-11 20:17:11
I thought it would have been better to purchase one size smaller one. However, I am satisfied with building well.
This review is about item#2451032.
Scratch of sheet metal processing
5
From Japan
On 2014-05-15 00:28:18
You can use it securely and with confidence
This review is about item#02451075.