Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tip With Compass

Carbide Tip With Compass TFD-400

4.50 (4)
Item.#
02451127
Mfr.#
TFD-400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (tips)
Cemented carbide tip
Finishing Material
Steel / black dyed processing
Purpose
For scribing circular arc and circle and equal division, For scribing circular arc and circle and equal division
Compass Circle Numerical Value (mm)
610
Dimension (mm)
400
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Marking of metal processing
4
From Japan
On 2016-01-14 17:41:32
It is sufficient as a compass
This review is about item#02451041.
Marking work on the iron plate
5
From Japan
On 2011-07-06 23:07:09
In carbide tip with the tip, it is sharp scribe.
This review is about item#02451041.
Marking to the iron plate
5
From Japan
On 2011-03-13 17:59:17
There is no more of those
This review is about item#02451066.
Marking to the steel
4
From Japan
On 2010-11-23 03:30:54
I use without problems
This review is about item#02451066.