Buy more than* S$200* and get FREE SHIPPING

  • Steel Compass

Steel Compass FD-750

by SK
5.00 (1)
Item.#
02451172
Mfr.#
FD-750
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Steel
Compass Circle Numerical Value (mm)
1150
Purpose
For scribing circular arc and circle and equal division, For scribing circular arc and circle and equal division
Finishing
Tip quenching
Dimension (mm)
750
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scratch of sheet metal processing
5
From Japan
On 2014-05-15 00:28:18
You can use it securely and with confidence
This review is about item#02451075.