Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Common Scribing-Needle, Both Pointy End Are Heat Treated K Type

Common Scribing-Needle, Both Pointy End Are Heat Treated K Type K type

by SK
4.00 (5)
Item.#
02451197
Mfr.#
K type
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
S45C nickel plated
Diameter (phi mm)
5
Material (Grip)
Plastic
Overall Length (mm)
240
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Scribbles, such as steel plates
2
From Japan
On 2017-12-18 16:08:10
I want more hardness! I can not do scribbling unless I put strength.
This review is about item#2451197.
Material processing
3
From Japan
On 2015-01-13 14:11:17
The hardness of the tip is satisfactory. I think that it is useful to have shorter ones.
This review is about item#02451197.
Steel sheet processing
5
From Japan
On 2014-12-24 08:57:30
I am satisfied.
This review is about item#02451197.
Scribbles for iron materials
5
From Japan
On 2014-11-30 00:06:23
Hardness is sufficient, it is easy to hold a grip. I'm afraid to thrash my eyes during use, so I'm sticking a hose and using it. The danger in the tool box also decreases.
This review is about item#02451197.
SIGN IN SUS
5
From Japan
On 2014-07-23 13:38:49
The quenching tip is easy to see with a beautiful scribing line. Just be careful about handling such as not dropping.
This review is about item#02451197.