Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tip With Scraper

Carbide Tip With Scraper KW type

3.00 (2)
Item.#
02451206
Mfr.#
KW type
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (needles)
SUM MATERIALS
Diameter (phi mm)
7
Overall Length (mm)
224
Material (tips)
Carbide chip (G2)
Material (Body)
Rope-cutting Black oxide finish
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Marking work
4
From Japan
On 2016-01-31 20:04:38
Is certainly the tip is difficult to use is as it is at an obtuse angle, but the uncle of the part has kindly furnished easy-to-use double-headed grinder and the grindstone.
Scribe line Toka dimension
2
From Japan
On 2015-04-14 19:02:44
Difficult to use when wondering about was the previous taper draw a line at an obtuse angle, wanted a more acute angle to
This review is about item#02451206.