Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tip With Automatic Punch

Carbide Tip With Automatic Punch L

by SK
5.00 (2)
Item.#
02451224
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
Carbide tips
Maximum Hitting Power (N)
490
Grip Maximum Diameter (phi mm)
24
Palm Protector Diameter (phi mm)
53
Punch Axle Diameter (phi mm)
6
Overall Length (mm)
174
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2016-09-10 00:59:38
Previously I used something smaller than this, although it would be good if it was aluminum, but it was insufficient for steel plates. This is powerful and the head is big and the palm does not hurt, it is easy to use.
This review is about item#02451224.
Although it is different from the original use, it is used in the work which places cracks in hard glass.
5
From Japan
On 2011-07-25 03:27:15
Workability is very good. In addition, since we will drive about 600 times in one operation, the attached protector will be useful. However, since the tip tip becomes round, I would like you to sell it by itself.
This review is about item#02451224.