Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tip With Automatic Punch M Type

Carbide Tip With Automatic Punch M Type M

by SK
4.27 (11)
Item.#
02451251
Mfr.#
M
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
Carbide tips
Punch Axle Diameter (phi mm)
4.5
Overall Length (mm)
135
Maximum Hitting Power (N)
294
Grip Maximum Diameter (phi mm)
18
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
When drilling concrete and tiles
5
From Japan
On 2018-03-20 18:07:19
It is very easy. It is very convenient because you can work with one hand.
This review is about item#2451251.
Working at work
4
From Japan
On 2018-02-22 23:54:24
The hardness of the tip of the tip is also high, it is hard to round and a stable punch can be struck. Although it does not roll when doing a tip cap, since it was often that the main body was round at the time of work, it rolled from the work table and it often dropped, so cover the body with a thin round bar and cover it with a heat shrinkable tube It is fixed and it is rolling stopper. I want you to attach a rolling stop to one part of the main body from the beginning.
This review is about item#2451251.
Iron plate, mainly to the thin plate punch
1
From Japan
On 2018-01-18 19:18:58
It is about the strength just as strongest, but before that, the screw of the tip of the tip is It is sweet. If you tighten it strongly, the mountain will lick stiffly. Loose, when disassembled from the protective cap, it is disassembled and the parts break apart. . Because it is used in private, it was a disappointing product with less frequency. If you think carefully, it may be useless if you do not have the upper and lower screw style, despite the fact that there is a spring of reasonable strength. I will buy it from metal this time.
This review is about item#2451251.
During metal working
5
From Japan
On 2017-10-07 20:47:33
I used cheap auto punch, but soon I will break so I bought a high one. The cheap item will be rounded at the tip soon, but this product is still pointed. It also marks the tension of the spring strongly without hesitation. Because the color is plain, it will assimilate with the factory shelf and desk green often and will make it easy to leave behind.
This review is about item#2451251.
Used during DIY wood work
5
From Japan
On 2017-05-22 09:05:45
It's handy because it can be easily handled with one hand. It is convenient because you can also adjust the driving strength.
This review is about item#2451251.
Used when opening a hole or marking when servicing a motorcycle.
5
From Japan
On 2016-11-03 17:48:51
You do not have to hit with a hammer or the like, and you can squelch the mark with precision just by pressing it to the target place, so it is saved.
This review is about item#2451251.
When drilling
3
From Japan
On 2016-06-01 15:13:03
It would be nice if you have a little more power.
This review is about item#02451251.
For work
5
From Japan
On 2015-08-13 19:50:01
Very easy to use with ever use
This review is about item#02451251.
Used for punching before drilling operation
5
From Japan
On 2015-06-16 18:26:00
It is easy to make a center punch firmly. I used the same thing every day at a company that I was enrolled in before, but since I did not break, I bought it.
This review is about item#02451251.
Our work
5
From Japan
On 2014-06-17 07:34:08
I have used it from before. Very easy to use.
This review is about item#02451251.