Buy more than* S$200* and get FREE SHIPPING

  • A Scribing Needle Pkw Type With A Chip

A Scribing Needle Pkw Type With A Chip PKW type

by SK
Item.#
02451276
Mfr.#
PKW type
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Materials (needles)
S45C material
Material (Grip)
Plastic
Diameter (phi mm)
7
Overall Length (mm)
235
Material (tips)
Carbide chip (G2)
Grip Diameter (phi mm)
11
Material (Body)
SC material nickel-plated