Buy more than* S$200* and get FREE SHIPPING

  • Scriber S Type

Scriber S Type SType

5.00 (1)
Item.#
02451285
Mfr.#
SType
Package Qty.
1PC
Ship pack of
1
19.55 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
6
Specification
Needle: S45C material. Body: SC material black oxide
Overall Length (mm)
156
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hair writing to the metal
5
From Japan
On 2014-09-24 06:15:44
Apply lightly to the fine line
This review is about item#02451285.