Buy more than* S$200* and get FREE SHIPPING

  • Pencil Scriber, DX Type

Pencil Scriber, DX Type Pencil DX type

5.00 (5)
Item.#
02451312
Mfr.#
Pencil DX type
Package Qty.
1PC
Ship pack of
1
48.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
SUPER HARD CARBIDE ALLOY MATERIAL G2
Tip Point Diameter (mm)
phi1
Material (Body)
Brass
TRUSCO Part Number
377-6409
Body Diameter (mm)
phi8
Material (Grip)
Brass (black anodized aluminium)
Overall Length (mm)
132
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Engraving of fine work pieces
5
From Japan
On 2017-05-22 12:18:16
We purchased 2 mm type before and we are going to engrave carving more to make finer workmanship
This review is about item#2451312.
Of mold marking
5
From Japan
On 2016-04-15 15:47:31
It is very use. I think that a little more price may be cheaper.
This review is about item#02451312.
Use the marking to metal
5
From Japan
On 2016-01-12 23:50:28
Since the shaft portion is metal, even if scribed focused, I like because it does not or broken.
This review is about item#02451312.
Marking to steel
5
From Japan
On 2016-01-12 14:50:14
Pen body is strong, because the metal Bodei There is no previous inexpensive resin body is broken like that, scribe of the chip is the same way, not folded well made of resin in Cikarang lest not write to the rust was the steel surface was to us is cheaper After long-lasting.
This review is about item#02451312.
Scribbles to iron plates, steel materials, etc.
5
From Japan
On 2015-08-04 08:37:42
This is good! By making it all metallic, there is no break due to insufficient strength of the body which was a weak point of the pencil type! Also, the thinness of the core and the degree of sharpening are best for precision scribing. Moreover, it is saved that you can use the core made of Shiwa that has accumulated until now, repeating replacement! I tried to increase the strength by winding a vinyl tape round and round in plastic, but those who experienced sighing still broke! This is it if you buy!
This review is about item#02451312.