Buy more than* S$200* and get FREE SHIPPING

  • Pencil Scriber Spare Lead

Pencil Scriber Spare Lead Replacement core

by SK
Item.#
02451337
Mfr.#
Replacement core
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (tips)
SUPER HARD CARBIDE ALLOY MATERIAL G2
Outer Diameter (phi mm)
2
Material
Chip holder / brass (BSB)
Compatible
Scribing pencil needle / Scribing pencil needle DX type
Tip Point Diameter (mm)
phi1
Overall Length (mm)
40
Purpose
Insert attached holder for scribing pencil needle, Insert attached holder for scribing pencil needle