Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert Attached Scribing Needle Hexagon Type

Insert Attached Scribing Needle Hexagon Type Hexagon type

by SK
3.25 (4)
Item.#
02451346
Mfr.#
Hexagon type
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
Super hard carbide tip (G2)
Diameter (phi mm)
6
Material (Body)
Carbon steel for machine structural purposes
Hardness
Point /HRA87
Weight (g)
50
Overall Length (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Scribbling
5
From Japan
On 2018-03-06 15:49:21
Because it is a hexagon, it is easy to hold without slipping. I think the needle at the tip is too short to break easily even if dropped. Probably it can be used for decades with this one.
This review is about item#2451346.
Marking before decomposition
2
From Japan
On 2015-08-14 23:19:52
It is easy to hold, but the tip is dirty, so it is difficult to make a small piece of scribbling
This review is about item#02451346.
Marking before decomposition
2
From Japan
On 2015-07-30 10:31:33
The periphery of the chip is truncated, and the tip may not be seen well in a narrow place.
This review is about item#02451346.
marking
4
From Japan
On 2013-04-12 15:05:49
You can use it just like holding a pencil. There is also a tip hardness and it is easy to use.
This review is about item#02451346.