Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, Adjustable
  • Magnetic Base, Adjustable
  • Magnetic Base, Adjustable

Magnetic Base, Adjustable MB-RV

Item.#
02451355
Mfr.#
MB-RV
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi14x165
Adsorption Strength (N [kgf])
1000 [100] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness.
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
2.0
Specification
Size up type micromotion adjustments
Magnet Dimensions (mm)
50x73x55
Main Post Dimensions (Diameter x Length) (mm)
phi16x225
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
6.5/8.1
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.