Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, Max

Magnetic Base, Max MB-T3

Item.#
02451364
Mfr.#
MB-T3
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi14x200
Adsorption Strength (N [kgf])
1300[130]
Principal Post Mounting Screw-Screwed Side (mm)
M10x1.25
Dial Gauge Mounting Hole (mm)
6.5/8.1
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
Specification
Longest Main Column. Largest Base. Maximum Adsorbability
Magnet Dimensions (mm)
50x117x55
Main Post Dimensions (Diameter x Length) (mm)
phi20x355
Principal Mounting Screw Relay Metal Fitting (mm)
M20/M10
Principal Post Mounting Screw-Based Side (mm)
M20x1.5
Weight (kg)
4.1
TRUSCO Part Number
164-3134