Buy more than* S$200* and get FREE SHIPPING

  • Magnet Base

Magnet Base MB-W2S

Item.#
02451373
Mfr.#
MB-W2S
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Main Post Dimensions (Diameter x Length) (mm)
Phi20x178
Strut Second Stage (mm)
12Phix130
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Specification
With micro-inching of prop two stage
Magnet Dimensions (mm)
50x73x55
Adsorption Strength (N [kgf])
1000[100]
Strut First Stage (mm)
14Phix165
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
3.0